Cabinet handle, type B
Cabinet handle, type B
CABHDNL-SIMPLE-ST-(ZN)-100X35MM
Art.-no. 0688401925
EAN 4048539653997
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used on steel, aluminium and wooden surfaces
When mounting on wooden surfaces, e.g. ASSY countersunk head screws ∅ 2.4 mm can be used.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Design | To screw on |
Material | Steel |
Surface | Zinc plated |
Length (A) | 100 mm |
Width (B) | 35 mm |
Handle length | 91 mm |
