Cabinet handle, type A
Cabinet handle, type A
CABHDNL-DIN3136-ST-(ZN)-BLUE-100X80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used on steel, aluminium and wooden surfaces
When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Design | To screw on |
Material | Steel |
Surface | Zinc plated |
Length (A) | 100 mm |
Width (B) | 79 mm |