Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CX Soft Knee knee pad

Knee pads CX Soft Knee Ottobock
EXSKLTN-CX-SOFT-KNEE-(ONE-SIZE)

Art.-no. 1975077102

EAN 4066783277127

-,--
price per selected packing unit
| Individual prices for customers after login
CX Soft Knee knee pad

Art.-no. 1975077102

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Partial exoskeleton to protect knees during physically demanding work

Withstands demanding working conditions


  • Long lasting durability due to robust orthopaedic materials

  • Complies with standard DIN EN 14404


Comfort and protection combined


  • Innovative sandwich technology: Ultra-soft inside for a long-lasting, comfortable feel and a durable outer layer with a protective function

  • Ergonomic design for noticeable kneecap relief


Easy to use


  • Can be easily inserted into work trousers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

One size

Product weight (per item)

240 g

Colour

Black, Grey

Material

Textile

Packing unit

Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information