CV tie rod head extractor
Tie rod head extractor hexagon
TIE-ROD-END-NIPPER-CV
Art.-no. 1952001400
EAN 4056807684628
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Teardrop-shaped slot in the outer shell prevents slipping during use
- Suitable for impact screwdriver
- Non-slip, patented impact guide
Datasheets(X)
The tie-rod ends screwed in the tie rods can be separated and twisted off from the corroded thread by simply sliding on the impact socket and actuating using an impact screwdriver.
Depth | 70 mm |
Width across flats | 36 mm |
Max. diameter | 80 mm |
Drive type | Hexagon |
Length | 85 mm |
Product weight (per item) | 2639.000 g |
Width of mouth | 32.80 mm |