Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CV axle nut impact socket wrench Octagon

Axle nut impact wrench octagon 3/4 inch
3/4ZO AXLE NUT WRENCH 8PT. WS 80

Art.-no. 1952001107
EAN 4250158135840
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
For disassembly and assembly of the front axle nut in front of the brake disc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

MAN, DAF 106, Scania 124 I - 144 I - etc.

Drive

3/4 inch

Drive type

Internal square

Width across flats

80 mm

Product weight (per item)

2400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information