Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CV 1/2 inch pin wrench nozzle holder with 4 pins

Pin wrench for nozzle holder 1/2 inch
1/2ZO DOGPT-KEY 8MM 4-DOGPT

Art.-no. 1952001032
EAN 4250158148772
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
For safely unscrewing and screwing the pressure screw on the nozzle holder.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

MAN and MERCEDES-BENZ commercial vehicles M 401/421, LA, A, M 403/423, M 470h

Drive

1/2 inch

Min. diameter

22 mm

Outer diameter

29 mm

Length

70 mm

Suitable for vehicle type

MAN
Mercedes-Benz

Product weight (per item)

250 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information