CV 1/2 inch cylinder head wrench
Impact socket wrench cyl. head 1/2 inch
1/2IN CYLINDER HEAD KEY E20 L132MM
Art.-no. 1952001031
EAN 4250158101326
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
MAN mod. F2000/F90/F8 and buses with engines D25/D28 (MAN no. 80.99603.0255)
Drive | 1/2 inch |
Tip size | E20 |
Tip type | TX head |
Length | 132 mm |
Suitable for vehicle manufacturer | MAN |
Product weight (per item) | 800.000 g |