CUT+COOL Perfect drilling and cutting oil
Drilling/cutting oil CUT+COOL Perfect
CUTOIL-PERFECT-(CUT-COOL)-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Safe and efficient to use
- Optimum results and safety for all materials and applications
- Longer tool life
- High corrosion protection
- Can be welded without advance cleaning for low quantities
Can be used as minimum quantity lubricant
Optimum performance and best results thanks to specially coordinated components
Reliable performance, even on tools with incorrect settings
Oil-soaked cleaning cloths should only be stored in non-flammable, self-sealing, tightly sealed, and appropriately labelled containers (BGI 560)! The machining oil is also available as an aerosol under the product name Cut & Cool Drilling and Cutting Oil Perfect – Spray (0893 050 008).


Drilling and cutting oil | Drilling and cutting oil Perfect | Drilling and cutting paste Perfect | Drilling and cutting oil Eco | Drilling and cutting foam | Cutting oil DVGW | Cooling lubricant Ultra | Cooling lubricant Ultra HD | |
Materials | ||||||||
Machining processes | ||||||||
Features | ||||||||
Base material | Mineral oil | Mineral oil with synth. ester | Mineral oil with synth. ester | Synth. ester | Glycol and ester | Ester | Mineral oil | Mineral oil |
Steel, alloyed steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
High-alloy steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
Cast iron, grey cast iron | xx | xxx | xxx | xx | xxx | x | xx | xxx |
Carbide | xx | xxx | xxx | xx | xxx | x | x | xx |
Non-ferrous base metal (copper, brass, etc.) | xx | xxx | xx | xxx | xxx | x | x | xx |
Titanium | x | xxx | xxx | xx | xxx | x | x | xx |
Magnesium | x | xxx | xxx | xx | xxx | x | x | xx |
Aluminium, aluminium alloys | x | xxx | xxx | xx | xxx | x | xx | xxx |
Lathing, automatic lathes | xx | xxx | x | x | x | x | xx | xxx |
Drilling, countersinking, reaming | xx | xxx | xxx | xxx | xxx | x | xx | xx |
Deep drilling | x | xxx | xxx | xx | xx | x | x | xx |
Sawing | xx | xxx | xx | xxx | xxx | x | xx | xx |
Thread cutting | xx | xxx | xxx | xxx | xxx | xx | xx | xx |
Thread forming, rolling | xx | xxx | xxx | xxx | xxx | x | x | xx |
Milling | x | xxx | x | xx | xx | x | xxx | |
Sanding | x | xxx | x | x | x | x | xxx | xx |
Forming, rolling, bending | x | xxx | xx | xx | xx | x | x | xx |
Punching, fine punching | x | xx | xx | xx | x | x | x | |
Broaching, toothing | x | xxx | xx | xxx | xxx | x | x | x |
Viscosity (mm²/s) | 12 | 25 | Paste-like | 35 | n/a | 5 | 66 | 76 |
Minimum quantity lubrication | ⎷ | ⎷ | ||||||
Free from mandatory warning symbols | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Can be used upside down | ⎷ | ⎷ | ||||||
DVGW-approved | ⎷ | |||||||
Biodegradable/approved for use with food | ⎷ | |||||||
Extremely high lubricating performance | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | |||
Extremely long tool life | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
Minimal smoking | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
Extremely low consumption | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Good creeping properties | ⎷ | |||||||
Free of boric acid | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Low-foaming | ⎷ | ⎷ | ||||||
Extremely high microbial stability | ⎷ | ⎷ | ||||||
Water hazard class | 1 | 1 | 1 | 1 | 2 | 1 | 1 | 1 |
Formaldehyde-free | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Extremely gentle on the skin (amine-free) | ⎷ | ⎷ | ⎷ | |||||
xxx excellent suitability xx good suitability x less favourable suitability ⎷ applicable |
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Non-water-miscible coolant for machining and forming steel, high-alloyed steel, aluminium, non-ferrous base metal, titanium, carbide, cast iron, etc.
The product is processed as delivered.
Contents | 400 ml |
Container | Aerosol can |
Colour | Yellow orange |
Smell/fragrance | Oil |
Chemical basis | Mineral oil with synthetic ester |
Shelf life from production | 24 Month |
Density | 0.835 g/cm³ |
Density conditions | at 20°C |
Acid-free | Yes |
Chlorine-free | Yes |
Free from heavy metals | Yes |
Min. flashing point | 170 °C |
Silicone-free | Yes |
Resin-free | Yes |
Kinematic oil basis viscosity | 25 mm²/s |
Datasheets (1)
Certificates/ Documents (6)
Services und Systeme rund ums Produkt