Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CST120 Clipper bridge table saw

TBLSAW-EL-STN-CST120

Art.-no. 9501022923

EAN 4068362184130

-,--
price per selected packing unit
| Individual prices for customers after login
CST120 Clipper bridge table saw

Art.-no. 9501022923

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impressive cut length, powerful motor and robust construction for demanding cutting work
  • Impressive cut length of 1,200 mm enables precise mitre cuts of up to 45 degrees

  • Powerful 2.2 kW motor and maximum idling speed of 2,800 rpm for demanding cutting work

  • High safety level and reliability due to robust construction and safety class III

  • Adjustable cutting head

  • Integrated water supply
Notice

Supplied without cutting disc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for precise cutting in large tiles, stoneware and ceramics

  • For professional use in the tiling trade

Width

660 mm

Max. mitre angle

45 Degree

Height

1350 mm

Max. idle speed

2800 rpm

Power input

2.2 kW

Length

1600 mm

Weight of machine

160 kg

Nominal voltage

230 V

RoHS-compliant

Yes

Max. washer diameter

350 mm

Max. cutting length

1200 mm

Protection class

Protection class III/safety extra-low voltage

Table width

660 mm

Table length

1600 mm

Max. cutting disc diameter.

350 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife & Speed diamond cutting disc for natural stone

CUTDISC-DIA-LS-NTRLSTN-BR25,4-D350MM

Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone
x 1 pcs
Diamond cutting disc for construction sites Longlife & Speed

CUTDISC-DIA-LS-CNST-BR25,4-D350MM

Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information