Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CSS3000 screen

Privacy screen for wireless keyboard CSS3000
SCRN-(F.WRELKEYBRD-CSS3000)-WHTE

Art.-no. 0688580241

EAN 4062856935413

-,--
price per selected packing unit
| Individual prices for customers after login
CSS3000 screen

Art.-no. 0688580241

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum ease of use, as better display readability and protection against third parties reading the code input
  • Protects against weather-related influences (e.g. strong sunlight, pollen, dust, rain)

  • The screen can easily be clipped onto CFT3000 and CFT3100 wireless keypads

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For CFT3000 and CFT3100 wireless keypads

Area of application

Private area, Object area

Suitable for

Wireless keyboard CFT3000, Wireless keyboard CFT3100

Type of assembly

To clip on

Material of housing

Plastic

Colour of the cover

White

DIN direction

DIN R/L

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
CFT3000 wireless keyboard

KEYBRD-WREL-F.DRLOKDRIV-CFT3000-SILVR

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
CFT3000 wireless keyboard

KEYBRD-WREL-F.DRLOKDRIV-CFT3000-WHTE

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
Keyboard CFT3100 with Bluetooth technology

KEYBRD-WREL-F.DRLOKDRIV-CFT3100-SILVR

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
Keyboard CFT3100 with Bluetooth technology

KEYBRD-WREL-F.DRLOKDRIV-CFT3100-WHTE

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information