Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CS451 Clipper floor saw

Floor saw CS502 Clipper
FLOORSAW-CS502

Art.-no. 9501022921

EAN 4068362184086

-,--
price per selected packing unit
| Individual prices for customers after login
CS451 Clipper floor saw

Art.-no. 9501022921

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impressive cutting disc diameter for precise cutting and demanding tasks due to a powerful performance and large pressure tank
  • The CS451 Clipper floor saw boasts a large blade diameter, enabling precise cuts with a depth of up to 170 mm

  • Its powerful performance makes it ideally suited for demanding tasks

  • A large pressure tank ensures longer operating times without frequent refills

  • The ergonomically designed handle minimises vibrations and offers comfort during longer periods of use

  • A moderate sound pressure level ensures acceptable background noise during operation
Notice

Includes Classic Asphalt 450 mm diamond disc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for precise cutting tasks in underground engineering/road construction and building construction.

Max. cutting disc diameter.

450 mm

Adapter diameter

25.4 mm

Max. cutting depth

170 mm

Power rating

13 PS

Cubic capacity

120 cm³

Capacity, fuel

5 l

Sound-pressure level (on operator ear)

105 dB

Guaranteed sound power level LWA

105 dB

Min. vibration of rear handle

2.8 m/s²

Max. vibration of rear handle

2.8 m/s²

Min. vibration of front handle

2.8 m/s²

Max. vibration of front handle

2.8 m/s²

Type of fuel

Petrol

Weight of machine

112 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc, long-life, asphalt

CUTDISC-DIA-LL-ASPHALT-BR25,4-D500MM

Diamond cutting disc especially developed for road construction
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information