CORDURA® tradesman's trousers
Cordura guild trousers
CORDURA TROUSERS BLACK 27
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy-care, durable, cotton/CORDURA® (extremely abrasion-resistant) mixed fabric
- 2 front pockets, folding rule pocket, thigh pocket, back pocket
- Fly with 2 sturdy zips, attachment options for system pouches
- Synthetic leather triangles protect pocket corners
- EN 14404 CORDURA® (extremely abrasion-resistant) knee protection pockets
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Black |
Size | 27 |
Material | 53% cotton, 47% polyamide |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Ironing with medium temperature |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!