COMPACT tool bag
Tool bag COMPACT Polyester
TLBG-COMPACT-235X130X355MM-POLYESTER
Art.-no. 071593 698
EAN 4099618146145
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
More storage space and maximum flexibility
- The central slip pockets have hook-and-loop fasteners allowing them to be removed to create more space
An indispensable aid
- Whether on ladders or on scaffolding, practical features will keep your tools within reach
Very comfortable to carry
- Adjustable and removable padded shoulder strap for comfortable carrying
- Comfortable carry handle and flap with hook-and-loop fastener
Made from premium polyester
Datasheets(X)
Width x depth x height (external dimension) | 235 x 130 x 355 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 5 kg |
Product weight (per item) | 989.000 g |
Max. length of shoulder belt | 1300 mm |