COMPACT step stool
Ladder step COMPACT
LDRSTEP-COMPACT-ALU-2X2STEP
Art.-no. 0962930602
EAN 4099618933813
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight and compact for easy transport and space-saving storage
- The grooved platform ensures safety while working
- Accessible from both sides and can be folded away
- 85 mm-deep steps with grooved surface and slip resistance class R12 in accordance with DIN 51130 to ensure safety
- Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of steps (including platform) | 2 x 2 |
Length | 0.51 m |
Width (bottom)/width (top) | 0.45/0.40 m |
Beam dimensions | 22.3 mm x 84 mm |
Step distance | 214 mm |
Step depth | 83 mm |
Stand area according to TRBS 2121-2 | Yes |
Platform height | 0.43 m |
Platform dimension | 0.21 x 0.40 m |
Stride length | 0.57 m |
Load capacity | 150 kg |
Stand height | 0.43 m |
Working height | 1.93 m |
Reaching height | 2.43 m |
Transport dimension | 0.51 x 0.45 x 0.21 m |
Weight | 4.93 kg |
Standards | EN 14183 |