COMPACT bistro table - height-adjustable and foldable
Workplace WAPS bistro table
WAPS-BISTROTISCH-COMPACT-1630X520X1200MM
Art.-no. 1967702679
EAN 4068363732392
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Each adjustable foot can be steplessly adjusted in height by means of a star knob - ideal for compensating for bumps or slopes
- Height when fully retracted: 800 mm
- Height when fully extended: 1,200 mm
- Tabletop made of high-quality HPL - particularly weather resistant and robust
- Adjustable feet with booms and anti-slip surface - suitable for ground anchoring
- 1x removable storage level (8 mm HPL) in the base for jackets, bags and much more - foldable for easy transport
- Suitable for use indoors and outdoors
- Folds flat - for effortless and space-saving transport
Datasheets(X)
Length | 1630 mm |
Width | 520 mm |
Height | 1200 mm |
Material of worktop | Hard pressure laminate board |
Worktop thickness | 8 mm |
Material | Aluminium / aluminium |
Surface | Anodised |