COMFORT mobile work stool for combination workstations
Work stool mobile
STL-WRKSHP-WHEELED
Art.-no. 0957591060
EAN 4099618659720
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable and easy-to-clean cover material made of synthetic leather
- The characteristic colour ring protects the cushion
- Height-adjustable flex support (combination of arm and back support)
- Space-saving, star-shaped base: compact, lightweight and mobile
Datasheets(X)
Min./max. height | 450-650 mm |
Base frame design | Five-star base with rollers |
Colour | Black |
Material of seating | Synthetic leather |
Material | Plastic |
Seat diameter | 400 mm |