COMBI PURE skin protection lotion in the bottle
SKINPROTLOTN-COMBI-PURE-250ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal skin protection lotion with dual-action: Effectively protects against water-soluble and water-insoluble hazardous substances.
- Leaves a pleasant feeling on the skin.
- Ingredients such as D-panthenol and vitamin E help to prevent inflammation and promote the skin's ability to regenerate.
- Has a strengthening effect on the skin and reduces exposure of the skin to adverse conditions.
- Ideal for use under protective clothing such as PVC or rubber gloves.
- Absorbs well and well accepted by users.
- Free of silicone oil: leaves no residue on workpieces or tools.
- Fragrance-free: ideal for sensitive skin.
- HACCP-compliant for use in hygienically sensitive areas.
- Neutral pH value for gentle skin care.
Datasheets(X)
- Before starting work and after breaks, carefully apply to thoroughly cleaned and carefully dried hands and, if necessary, forearms.
- Distribute the cream evenly, paying attention to the areas of skin that are particularly at risk, such as between the fingers/on the nails.
- Reapply after contact with water or after heavy sweating.
- If the product gets into your eyes, rinse thoroughly with water!
Contents | 250 ml |
Colour | White, nature |
Performance (points system) | 5 of 5 points |
pH value / conditions | 6.8 / at 20°C |
Period of use after opening | 12 Month |