Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CM43 Clipper table saw

Table saw CM43 Clipper
TBLSAW-EL-STN-CM43

Art.-no. 9501022922

EAN 4068362184123

-,--
price per selected packing unit
| Individual prices for customers after login
CM43 Clipper table saw

Art.-no. 9501022922

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wide and with a maximum mitre angle of 45°
  • The maximum mitre angle of 45 degrees enables precise and versatile cutting

  • The high idling speed ensures quick and efficient cutting

  • With a powerful input of 1.8 kW, it is ideally suited for efficient work

  • The large disc diameter enables deep cuts and a wide range of applications

  • Safety class III ensures additional safety due to the protective extra-low voltage and insulation
Notice

Includes 350 mm diamond disc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for cutting masonry, concrete blocks, plaster and other construction materials

  • The perfect machine for use in building construction, underground engineering, gardening and renovation work

Width

741 mm

Max. mitre angle

45 Degree

Height

1355 mm

Max. idle speed

2800 1/min

Power input

1.8 kW

Length

1187 mm

Weight of machine

90 kg

Nominal voltage

115 V

RoHS-compliant

Yes

Max. washer diameter

400 mm

Max. cutting length

600 mm

Protection class

Protection class III/safety extra-low voltage

Table width

540 mm

Table length

500 mm

Max. cutting disc diameter.

400 mm

Type description

CM43

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc for construction sites

CUTDISC-DIA-JOINT-CNST-BR25,4-D350MM

Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information