Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLL 24P cross line laser

Cross line laser CLL 24P
CRSLNELASR-CLL24P

Art.-no. 5709300024

EAN 4099618324956

-,--
price per selected packing unit
| Individual prices for customers after login
CLL 24P cross line laser

Art.-no. 5709300024

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-levelling cross line laser with green laser lines and very good visibility, even in bright light conditions

Self-levelling


  • Self-levelling in seconds for rapid alignment

  • Large switch for activating the automatic self-levelling mode

  • Automatic monitoring eliminates levelling errors

  • If the self-levelling range is exceeded, the laser lines start flashing


Simple operation


  • The lines can be switched individually using the button

  • Manual mode can be activated by pressing and holding the power button

  • Integrated battery pack and USB-C port for charging using all common mains plugs

  • Robust housing with protection against damaging quantities of splash water and dust

  • Can also be used over longer distances by locating the laser beams using the universal receiver (available separately)


Wide range of fastening options


  • The holder can be attached to metal surfaces using the integrated magnet

  • In addition, the holder can also be fixed to different surfaces using screws or cable ties

  • It can also be installed on a 1/4 inch tripod


Includes magnetic holder, storage case and USB-C to USB-A cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for construction work, renovations, installing tiles and drywall and for positioning furniture, pictures and shelves

Laser category

2

Levelling measuring accuracy (+/- per length)

3 mm/10m

Self-levelling range (+/-)

3 Degree

Range without receiver

15 m

Range with receiver

40 m

Min. temperature conditions

-10 °C

Max. temperature conditions

45 °C

Length

96 mm

Width

54 mm

Height

98 mm

IP protection class

IP 54

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery life

Up to 8 hours

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mains plug for USB charger 2.4 A

PWRPLG-SINGLE-5V-2,4A-USB

Intelligent universal charger with USB connection for charging USB devices
x 1 pcs
Laser receiver Universal LRU 22

UNIVERSAL-LASRRECEIVER-LRU22

Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers
x 1 pcs
Screw adapter 5/8 to 1/4 inch

ADAPT-LT-5/8-1/4

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information