CLIPON cordless LED work lamp
Cordless LED work lamp CLIPON
LAMP-CORDL-LED-CLIPON
Art.-no. 0827981900
EAN 4099618159954
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Clamping range diameter up to 20 mm
- Optimal support/fit from 10 to 20 mm
- Lithium polymer battery technology for short charging time and long-lasting illumination
- Three SMD LEDs
- Small and compact design
- With state-of-charge indicator (red = battery charging, blue = battery fully charged)
- Made in Germany
Scope of delivery:
- 1 x USB-A/USB-C cable
Datasheets(X)
- In conjunction with various hand tools such as screwdrivers, foam guns, silicone cartridges, reversible ratchets with extension up to a maximum of 1/2 inch
- For indoor and outdoor use
Luminous flux | 15 lm |
Luminous period | 2.5 h |
Charging time | 2 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 44 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 120 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Protection class | Protection class III/safety extra-low voltage |
Power rating | 0.5 W |
Connection type | USB type C, USB type A |
Power-lead length | 500 mm |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Width x height x depth | 60 x 20 x 60 mm |
Number of LEDs | 3 PCS |
Material | Polycarbonate - PC |
Colour | Black, Dark grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!