CLIP-O-Flex® support for 345x260 mm tray
Holder for CLIP-O-FLEX rail Screenflex
COF-HOLDER-TRAY-SUPPORT-345X260X30MM
Art.-no. 1967780125
EAN 4066441252206
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For storage of trays sized 345x260 mm
for three trays
Angle setting: 0°/12.5°
Rear with shock-protection rubber profile
for three trays
Angle setting: 0°/12.5°
Rear with shock-protection rubber profile
Product information
Datasheets(X)
Length | 210 mm |
Width | 300 mm |
Height | 310 mm |