CLIP-O-Flex® drawer cabinet with beechwood panel
Tool cabinet with beech worktop and 7 drawers
TLCPBRD-968X1022X703-7D-WITH-CLIP-O-FLEX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
mounted at the rear, trays not included.
- 7 drawers, 4 of which with 70 mm storage height, 3 with 100 mm storage height
- All drawers with full-extension slide
- 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)
- Drawer inner dimension (WxD) 900 x 600 mm for a storage area of 0.54 m2
- 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)
- With innovative soft-close automatic closing technology for smooth and silent closing of drawers
- Includes a key-free locking system, the Electronic Code combination lock (in black), for opening and closing the tool cabinet using a 4 to 8-digit numerical code, battery-operated
Datasheets(X)
Length | 1022 mm |
Width | 703 mm |
Height | 968 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | White aluminium, Deep black |