Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-Flex® drawer cabinet with beechwood panel

Tool cabinet with beech worktop and 5 drawers
TLCPBRD-968X1022X703-5D-WITH-CLIP-O-FLEX

Art.-no. 1967780184
EAN 4099619094322

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With 4 CLIP-O-FLEX® hook-in rails for vertical mounting on the left, right and front and for horizontal mounting
mounted at the rear, trays not included.
  • 5 drawers, 2 of which with 70 mm storage height, 1 with 100 mm storage height, 2 with 190 mm storage height

  • All drawers with full-extension slide

  • 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)

  • Drawer inner dimension (WxD) 900 x 600 mm for a storage area of 0.54 m2

  • 100 kg load-bearing capacity with evenly distributed load (70 kg with front height 60 mm)

  • With innovative soft-close automatic closing technology for smooth and silent closing of drawers

  • Includes a key-free locking system, the Electronic Code combination lock (in black), for opening and closing the tool cabinet using a 4 to 8-digit numerical code, battery-operated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1022 mm

Width

703 mm

Height

968 mm

Material

Sheet steel

Surface

Powder-coated

Colour

White aluminium, Deep black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information