Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® tray Keyboard

Holder for CLIP-O-FLEX rail Keyboard
COF-HALTER-KEYBOARD-650X255MM

Art.-no. 1967780086

EAN 4064154210520

-,--
price per selected packing unit
| Individual prices for customers after login
CLIP-O-FLEX® tray Keyboard

Art.-no. 1967780086

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Frame made of 30x30 mm aluminium profile

  • Base made of zinc-plated sheet metal

  • Cover profile black in groove on top.
NoticeSwivel arm (art. no. 1967701282) and non-slip mat (art. no. 1967780094) must be ordered separately.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Storage option for standard keyboard and mouse. For attachment to the table edge at the front, to a drawer beneath the table top or to an appropriate swivel arm.

Length

650 mm

Width

255 mm

Height

40 mm

Internal length

590 mm

Internal width

205 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information