CLIP-O-FLEX® tray Fifo-Flex Tray for container storage
Tray for CLIP-O-FLEX rail FIFO
COF-TABLAR-FIFO-320X340MM
Art.-no.
1967780089
EAN 4064154212616
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Aluminium, anodised
- Aluminium profile 40x40 mm
- Plastic cover caps
- Contact edge at front
- Side and rear without edges
- Edgeless design allows multiple trays to be stacked one on top of the other
- Filling (from behind) during operation
- Suitable for many common container sizes e.g. container size S (3x side-by-side, 2x one in front of the other), container size XS (4x side-by-side,
- 2x one in front of the other), container size XS side (3x side-by-side, 4x one in front of the other), storage view box (3x side-by-side, 2x
- one in front of the other)
- Max. load per tray 10 kg
- Angle setting: 0°/12.5°
Product information
Datasheets(X)