CLIP-O-FLEX® tool trolley
Tool trolley
WKZWA-7DRWR-930X710X410-WITH-CLIP-O-FLEX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust sheet steel construction with ribbed rubber overlay, three-sided edge protection and integrated storage compartments
- 7 fully extending drawers with roller slide
- 30 kg load-bearing capacity per drawer
- Drawer height 5 x 65/2 x 140 mm
- 300 kg total load-bearing capacity
- Abrasion-resistant rubber wheels dia. 100 mm, 2 of which are castors, one of which can be locked
- Central locking system with cylinder lock, includes two keys
- Powder-coated paint
- Freely selectable colour
Datasheets(X)
Length | 710 mm |
Width | 410 mm |
Height | 930 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | White aluminium, Deep black |