Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® premium eyewash holder

Holder for CLIP-O-FLEX rail Eyewash Premium
COF-HALTER-EYE-WASH-PREMIUM

Art.-no. 1967780216

EAN 4067993058513

-,--
price per selected packing unit
| Individual prices for customers after login
CLIP-O-FLEX® premium eyewash holder

Art.-no. 1967780216

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for stationary use in industry, laboratory, workshop or shipping - wherever eye protection matters.
  • Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile

  • Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to different applications

  • Incl. 500 ml eyewash solution - ready for immediate use for flushing out foreign bodies

  • Incl. 200 ml neutralising solution - specifically for chemical burns caused by acids or alkalis

  • Integrated mirror and eye emergency instructions - for quick self-help and clear instructions for use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

220 mm

Width

130 mm

Height

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information