CLIP-O-FLEX® plaster dispenser holder
Holder for CLIP-O-FLEX rail plaster dispenser
COF-HALTER-PLASTER-DISPENSER
Art.-no. 1967780193
EAN 4067993056168
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from the durable Würth WAPS® aluminium profile system
- Flexible application: Adjustable angle of 0° or 12.5° for optimal positioning
- Fast first aid for minor injuries: Ideal for first aid in everyday working life
- Automatic peel-off mechanism: The protective paper is automatically removed from the plaster when it is pulled out
- Maximum hygiene: No direct contact with the plaster prior to application
- Time-saving and practical: No cumbersome unpacking - plaster is ready for use immediately
Product information
Datasheets(X)
Length | 230 mm |
Width | 55 mm |
Height | 140 mm |