CLIP-O-FLEX® holder Wrenchflex Holder for up to 8 adjustable wrenches
Holder for CLIP-O-FLEX rail Wrenchflex
COF-HALTER-WRENCHFLEX-8FACH
Art.-no. 1967700073
EAN 4059608963398
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sheet metal, zinc-plated
- Angle setting: 0°/12.5°
Datasheets(X)
Holder for adjustable wrench, combination wrench or similar tool
Length | 140 mm |
Width | 65 mm |
Height | 175 mm |
Material | Steel |
Surface | Zinc plated |