CLIP-O-FLEX® holder Varioflex, closed Bracket with base
Holder for CLIP-O-FLEX rail Varioflex
COF-HALTER-VARIOFLEX-MIT-BODEN
Art.-no. 1967700025
EAN 4057709020941
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Black plastic
- Diameter: 85 mm
- Angle setting: 0°/12.5°/25°
Datasheets(X)
Holder for beverages such as coffee cups/mugs, cans and spray bottles up to 93 mm in diameter
Length | 100 mm |
Width | 150 mm |
Height | 120 mm |
Material | Plastic |