Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® holder Uniflex Universal bracket

Holder for CLIP-O-FLEX rail Uniflex
COF-HALTER-UNIFLEX

Art.-no. 1967780080

EAN 4064154231365

-,--
price per selected packing unit
| Individual prices for customers after login
CLIP-O-FLEX® holder Uniflex Universal bracket

Art.-no. 1967780080

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • One product - wide range of applications - whether for packing tape dispensers, adhesive tape rolls, cables or hoses, the CLIP-O-FLEX® Uniflex holder is the perfect provisioning tool

  • 2 round tubes as a support surface for items sold by the metre

  • Includes stopper

  • Angle setting: 0°/12.5°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaStorage for items sold by the metre, such as cables, hoses etc. and as a holder positioned to the side for packing tape dispensers (e.g. art. no. 0985 052 005)

Length

155 mm

Width

100 mm

Height

75 mm

Support plate length

145 mm

Internal length

75 mm

Internal width

145 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information