CLIP-O-FLEX® holder Screenflex 60 Monitor bracket with 60 mm boom
Holder for CLIP-O-FLEX rail Screenflex 60
COF-HALTER-SCREENFLEX-60MM
Art.-no.
1967700488
EAN 4061338027967
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Monitor mount with common VESA 100 attachment for flexible placement of a monitor
- Screen size approx. 24 inches or 2.5 kg
- The safety lock ensures a firm hold (no fig.)
- Jointed.
- Length, width, height: 155 mm, 95 mm, 110 mm
- Angle setting: 0°/12.5°
Product information
Datasheets(X)
Length | 155 mm |
Width | 95 mm |
Height | 110 mm |