Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® holder Screenflex 200 Monitor bracket with 200 mm boom

Holder for CLIP-O-FLEX rail Screenflex 200
COF-HALTER-SCREENFLEX-200MM

Art.-no. 1967700489

EAN 4061338027974

-,--
price per selected packing unit
| Individual prices for customers after login
CLIP-O-FLEX® holder Screenflex 200 Monitor bracket with 200 mm boom

Art.-no. 1967700489

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Monitor mount with common VESA 100 attachment for flexible placement of a monitor

  • Screen size approx. 24 inches or 2.5 kg

  • The safety lock ensures a firm hold (no fig.)

  • Wide swivel range thanks to 2 joints

  • Angle setting: 0°/12.5°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

155 mm

Width

95 mm

Height

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information