CLIP-O-FLEX® holder Perfoflex Flexible perforated metal plate wall
Holder for CLIP-O-FLEX rail Perfoflex transverse
COF-HALTER-PERFOFLEX-855X325MM
Art.-no. 1967780082
EAN 4064154232386
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Frame made of anodised aluminium 20x20, clip made of aluminium
- Plastic cover caps, black
- Cover profile, black, front
- Angle setting: 0°/12.5°
Datasheets(X)
Whether to the left or right of the workstation or positioned centrally, or on an assembly/multi-purpose trolley, this flexible perforated panel can be clicked in where it is needed, unlike a standard, fixed-position perforated metal plate wall.
Length | 855 mm |
Width | 325 mm |
Height | 40 mm |
Colour | Light grey RAL 7035 |