Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® holder Magnetflex Magnetic rail

Holder for CLIP-O-FLEX rail Magnetflex
COF-HALTER-MAGNETFLEX-400MM

Art.-no. 1967700092

EAN 4059608740135

-,--
price per selected packing unit
| Individual prices for customers after login
CLIP-O-FLEX® holder Magnetflex Magnetic rail

Art.-no. 1967700092

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile

  • Flexible angle positioning: 0° or 12.5° - for individual adaptation to your working environment

  • Magnetic rail for quick and easy mounting of magnetic objects, such as various hand tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Magnet rail for quick and easy mounting of magnetic objects, such as various hand tools etc.

Length

400 mm

Width

40 mm

Height

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information