CLIP-O-FLEX® holder Folderflex Holder for DIN A4 narrow folder
Holder for CLIP-O-FLEX rail Folderflex
COF-HALTER-FOLDERFLEX-DINA4-ORDNER
Art.-no. 1967700094
EAN 4059608740975
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Aluminium, anodised
- Angle setting: 0°/12.5°
Datasheets(X)
For storing a DIN A4 narrow folder, e.g. for work instructions at workstations
Length | 300 mm |
Width | 105 mm |
Height | 330 mm |
Material | Aluminium |
Surface | Anodised |