CLIP-O-FLEX® holder Counterflex Metre counter and handle
Holder for CLIP-O-FLEX rail Counterflex
COF-HALTER-COUNTERFLEX
Art.-no. 1967780081
EAN 4064154209913
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Items sold by the metre, such as hoses or cables, can be counted easily.
- For mobile use.
- Angle setting: 0°/12.5°
- Cable diameter 6 to 8 mm
- Custom configuration available on request, e.g. cable diameters up to 12 or 18 mm
Product information
Datasheets(X)
Length | 155 mm |
Width | 210 mm |
Height | 290 mm |