CLIP-O-FLEX® holder Armflex Ergonomic arm support
Holder for CLIP-O-FLEX rail Armflex
COF-HALTER-ARMFLEX
Art.-no. 1967780088
EAN 4064154211008
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Flexible attachment via CLIP-O-FLEX and adjustable
- Simply move to the left and right within the CLIP-O-FLEX rail
- Slightly bevelled
- Padded with hard foam (LD45)
- Consisting of 2 pieces (1x left, 1x right)
- Angle setting: 0°/12.5°
Product information
Datasheets(X)
Length | 220 mm |
Width | 110 mm |
Height | 65 mm |
Internal length | 210 mm |
Internal width | 100 mm |