CLIP-O-FLEX® eyewash holder
Holder for CLIP-O-FLEX rail Eyewash
COF-HALTER-EYE-WASH
Art.-no. 1967780207
EAN 4067993058407
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Quick help in emergencies - right where it is needed. This wall station combines functionality, safety and space-saving design in a well-thought-out system.
- Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile
- Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to different applications
- Includes 500 ml eyewash solution - for immediate emergency use
- Wall mount with pictograms and mirrors - for intuitive use and visual eye inspection
- Ideal for stationary use at smaller work stations
- Certified in accordance with DIN EN 15154-4 - complies with current safety standards
Product information
Datasheets(X)
Length | 135 mm |
Width | 120 mm |
Height | 300 mm |