CLIP-O-FLEX® desktop holder
Holder for CLIP-O-FLEX rail desktop
COF-HALTER-DESKTOP
Art.-no. 1967780206
EAN 4067993058391
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile
- Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to different applications
- Flexible dimensions: Width adjustable from 30-110 mm, height from 205-350 mm
- High load capacity: up to 20 kg - ideal for modern tower PCs
- Universally applicable for a wide range of PC formats
- Assembly made easy: includes fastening set with screws and slot nuts
Product information
Datasheets(X)
Length | 140 mm |
Width | 185 mm |
Height | 265 mm |