CLIP-O-FLEX® client holder
Holder for CLIP-O-FLEX rail client
COF-HALTER-CLIENT-HALTER (ANBAUELEMENT)
Art.-no. 1967780232
EAN 4068363732545
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile
- Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to different applications
- Suitable for thin clients with a width of 35-53 mm
- Stepless width adjustment for optimum adaptation to the device in question
- Compatible with VESA standard 100 × 100
- Load capacity: For thin clients with a weight of up to 7.5 kg
- Allows simultaneous positioning of thin clients and/or monitors
Product information
Datasheets(X)
Length | 125 mm |
Width | 60 mm |
Height | 150 mm |