CLIP-O-FLEX® cabinet with hinged doors
Cabinet with hinged doors
SPBRD-2100X950X405-WITH-COF-RAIL
Art.-no. 1967780183
EAN 4099619094292
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With three CLIP-O-FLEX® attachment rails mounted outside on left and right.
Interior with convenient pull-out system for CLIP-O-FLEX® trays (max. 34 pieces), tray size 345 x 260 x 30 mm (art. no. 1967780160).
With 0/40/80° attachment profile
Interior with convenient pull-out system for CLIP-O-FLEX® trays (max. 34 pieces), tray size 345 x 260 x 30 mm (art. no. 1967780160).
With 0/40/80° attachment profile
- All drawers with full-extension slide
- 10 kg load-bearing capacity with evenly distributed load
- Up to 34 trays possible
- Trays not included in the scope of delivery
Product information
Datasheets(X)
Length | 405 mm |
Width | 950 mm |
Height | 2100 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | White aluminium, Deep black |