CLIP-O-FLEX® Medikit holder
Holder for CLIP-O-FLEX rail Medikit
COF-HALTER-MEDIKIT
Art.-no. 1967780196
EAN 4067993058292
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from the proven Würth WAPS® aluminium profile system with anodised square tube - for maximum stability and durability
- Flexible angle positioning: 0° or 12.5° - for ergonomic positioning
- Stationary or mobile - ideal for workshops, construction sites or offices
- Clear organisation due to variable interior layout and transparent plexiglass cover
- Housing made of high-strength ABS plastic - shape-retaining, impact-resistant and temperature-resistant
- Contents protected on all sides by rubber seal - dust-proof and splash-proof
- Includes extensive assortment for professional first aid
- Plasters, wound dressings, compresses, fixation bandages, triangular wipes, emergency blankets
- Special dressings for fingers and eyes, cold instant compresses, skin cleansing wipes
- Disposable gloves, face masks, first aid manual, scissors and sealable foil bags
- All components are in accordance with applicable DIN standards for the highest level of safety and quality
- Recommended use in accordance with workplace guidelines:
- For up to 100 employees in manufacturing and processing plants
- For up to 50 employees on construction sites or at similar facilities
- For up to 300 employees in administrative and commercial enterprises
Product information
Datasheets(X)
Length | 445 mm |
Width | 180 mm |
Height | 320 mm |