CLIP-O-FLEX® LED Light-Flex holder
Holder for CLIP-O-FLEX rail Lightflex
COF-HALTER-LED-LIGHT-FLEX
Art.-no. 1967780214
EAN 4067993058490
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- This high-quality LED workplace lighting provides optimum illumination for demanding work environments. With a length of 899 mm and output of 30 W, it ensures even, bright light with efficient energy consumption.
- Due to the integrated joint connection with clamping lever, the light can also be tilted and locked securely in place - for maximum flexibility and precise alignment at the workplace.
- Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to various application areas. Additional tilting and locking of the LED technology: 30 W for powerful and even lighting
- Connection: Includes 3 m connector plug, 230 V mains operation
- Adjustable: Hinged connection with clamping lever for variable tilt and secure fixation
Product information
Datasheets(X)
Length | 450 mm |
Width | 120 mm |
Height | 120 mm |