Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® BigBin holder 600x400 Holder for storing containers in size 600x400x290 mm

Holder for CLIP-O-FLEX rail Big BIN
COF-HALTER-BIGBIN-600X400MM

Art.-no. 1967780087
EAN 4064154210681
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
  • Aluminium profile, naturally anodised

  • Enlarge the available work surface by affixing CLIP-O-FLEX® BigBin holders on the side of your tabletop

  • Angle setting: 0°/12.5°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For storing containers in size 600x400x290 mm

Length

500 mm

Width

520 mm

Height

315 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information