Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CLIP-O-FLEX® 5 l canister holder

Holder for CLIP-O-FLEX rail canister
COF-HOLDER-TAP-CANISTER-5L

Art.-no. 1967780219

EAN 4067993058544

-,--
price per selected packing unit
| Individual prices for customers after login
CLIP-O-FLEX® 5 l canister holder

Art.-no. 1967780219

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile

  • Adjustable angle positioning: 0° or 12.5° - for ergonomic adaptation to different applications

  • Includes drain stopcock, holder and strap

  • Capacity: 5 litres
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

280 mm

Width

220 mm

Height

190 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information