CLI 12 charger
Charger CLI 12
PRINETO AKKU-LADEGERÄT AC230 V, 12 V LI-
Art.-no. 0878800096
EAN 4044448019817
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Input voltage | 230 V |
Suitable batteries | LI 12 Volt |
Max. charging current | 3 A |
Length | 70 mm |
Width | 165 mm |
Height | 125 mm |
Max. frequency | 50 Hz |
Power output | 55 W |
Min./max. temperature conditions | 5 to 40 °C |
Max. temperature conditions | 40 °C |
Min. temperature conditions | 5 °C |
Product weight (per item) | 790.000 g |
Plug type | F |
Output voltage | 12 V |