CLEAN industry cleaner
Industry cleaner
LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Powerful cleaning formula
- Easy and effective removal of labels, adhesive residue and adhesive tapes
- Dissolves stubborn dirt such as wax, rubber marks, silicone residues, permanent markers, oil and grease within a very short time
Gentle cleaning
- Can also be used for sensitive surfaces such as aluminium, brass or stainless steel
- Pleasant, fresh citrus fragrance
- NSF-registered for use in the food industry
NSF registered, class K3, reg. no. 149620, 149621
Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.
NSF registered, class K3, reg. no. 149620, 149621
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- Cleans machine and plastic parts as well as metallic surfaces of adhesive residues, wax, rubber marks, silicone residues, permanent markers, oil and grease
- Also suitable for removing protective preservatives e.g. on brake discs
Contents | 500 ml |
Colour | Transparent |
Chemical basis | Special benzine with D-limonene |
Smell/fragrance | Characteristic |
Density | 0.74 g/cm³ |
Min. flashing point | 10 °C |
Shelf life from production/conditions | 24 Month / below 25°C |
AOX-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!