Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CFT3000 wireless keyboard

Wireless keyboard CFT3000
KEYBRD-WREL-F.DRLOKDRIV-CFT3000-WHTE

Art.-no. 0688580201

EAN 4062856847211

-,--
price per selected packing unit
| Individual prices for customers after login
CFT3000 wireless keyboard

Art.-no. 0688580201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum operating convenience: simply enter an individually created numerical code
  • Allows access authorisations to be granted

  • Easy, flexible and wireless assembly

  • Maximum security due to AES 128-bit encryption

  • Easy teach-in

  • Backlit display with high-quality touch surface
Notice

Teach-in of up to three FCA3000 patio door drives possible. Up to 32 different codes can be created via the keypad



The keypad should be mounted within the range of the drives



Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The display is woken from sleep mode by lightly tapping it and is then ready for the access code to be entered

Area of application

Private area

Suitable for

Patio swing doors

Type of assembly

Surface-mount, Screw-on

Material of cover

Plastic

Material of housing

Plastic

Colour of the cover

White

DIN direction

DIN R/L

Max. number of users

32 PCS

Data transmission type

Proprietary wireless

Frequency

868 MHz

Min./max. ambient temperature

-10 to 55 °C

IP protection class

IP 54

Number of rechargeable batteries/batteries

4 PCS

Battery designation

1.5 V Mignon LR6

EC declaration of conformity (CE)

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
FCA3000 wireless patio door drive

DRLOKDRIV-WINDOW-POWER-UNIT-FCA3000-SILV

Maximum operating comfort for a patio door, as this is opened and closed externally via a radio remote control or keypad
x 1 pcs
FCA3000 wireless patio door drive

DRLOKDRIV-WINDOW-POWER-UNIT-FCA3000-WHIT

Maximum operating comfort for a patio door, as this is opened and closed externally via a radio remote control or keypad
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CSS3000 screen

SCRN-(F.WRELKEYBRD-CSS3000)-SILVR

Maximum ease of use, as better display readability and protection against third parties reading the code input
x 1 pcs
CSS3000 screen

SCRN-(F.WRELKEYBRD-CSS3000)-WHTE

Maximum ease of use, as better display readability and protection against third parties reading the code input
x 1 pcs
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information