CFT3000 wireless keyboard
Wireless keyboard CFT3000
KEYBRD-WREL-F.DRLOKDRIV-CFT3000-SILVR
Art.-no. 0688580200
EAN 4062856847204
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Allows access authorisations to be granted
- Easy, flexible and wireless assembly
- Maximum security due to AES 128-bit encryption
- Easy teach-in
- Backlit display with high-quality touch surface
Teach-in of up to three FCA3000 patio door drives possible. Up to 32 different codes can be created via the keypad
The keypad should be mounted within the range of the drives
Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100
Dimensions subject to change. Subject to technical changes
Datasheets(X)
The display is woken from sleep mode by lightly tapping it and is then ready for the access code to be entered
![]() | |
Area of application | Private area |
Suitable for | Patio swing doors |
Type of assembly | Surface-mount, Screw-on |
Material of cover | Plastic |
Material of housing | Plastic |
Colour of the cover | Silver |
DIN direction | DIN R/L |
Max. number of users | 32 PCS |
Data transmission type | Proprietary wireless |
Frequency | 868 MHz |
Min./max. ambient temperature | -10 to 55 °C |
IP protection class | IP 54 |
Number of rechargeable batteries/batteries | 4 PCS |
Battery designation | 1.5 V Mignon LR6 |
EC declaration of conformity (CE) | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
